Motion
L15058

TB WOODS
L15058

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #00516030
MFR #L15058
Price$135.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L15058

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #00516030
MFR #L15058

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$135.61/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Coupling Overall Length
    4.50 in
  • Coupling Size Code
    L150
  • Keyway Size
    3/16 in x 3/32 in
  • Length Through Bore
    1.75 in
  • Outside Diameter
    3.75 in
  • Weight
    4.15 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672110983
  • Material
    Sinter Carbon Steel
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672110983

Overview

Mfr description
L150 X 5/8 STD KW HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text