Motion
L15078

TB WOODS
L15078

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #00516048
MFR #L15078
Price$142.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L15078

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
Mi Item #00516048
MFR #L15078

Mfr description
L150 X 7/8 STD KW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.52/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Coupling Overall Length
    4.5000 in
  • Coupling Size Code
    L150
  • Hub End Diameter
    3-3/4 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7500 in
  • Weight
    4.15 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Jaw Type
    Straight
  • Material
    Sinter Carbon Steel
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    3708 in
  • UPC_NO
    698672111003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)