Motion
L150112

TB WOODS
L150112

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 1.5000 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #00516093
MFR #L150112
Price$134.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L150112

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 1.5000 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #00516093
MFR #L150112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.13/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Coupling Overall Length
    4.50 in
  • Coupling Size Code
    L150
  • Keyway Size
    3/8 in x 3/16 in
  • Length Through Bore
    1.75 in
  • Outside Diameter
    3.75 in
  • Weight
    4.15 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672111072
  • Material
    Sinter Carbon Steel
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672111072

Overview

Mfr description
L150 X 1-1/2 STD KW HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text