Motion
L19034NK

TB WOODS
L19034NK

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 0.7500 in Bore, Finished w/ No Keyway, Cast Iron Material
Mi Item #00516123
MFR #L19034NK
Price$256.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L19034NK

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 0.7500 in Bore, Finished w/ No Keyway, Cast Iron Material
Mi Item #00516123
MFR #L19034NK

Mfr description
L190 X 3/4 NO KW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.09/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Coupling Overall Length
    4.88 in
  • Coupling Size Code
    L190
  • Keyway Size
    No Keyway
  • Length Through Bore
    1.94 in
  • Outside Diameter
    4.50 in
  • Weight
    6.90 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672116442
  • Material
    Cast Iron
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672116442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)