Motion
ML190 15/16
Jaw Coupling Hub - Straight Jaw, 0.9375 in Bore, Finished Bore
Mi Item #00516135
MFR #ML190 15/16
Price$187.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Straight Jaw, 0.9375 in Bore, Finished Bore
Mi Item #00516135
MFR #ML190 15/16

Mfr description
ML190 15/16 JAW COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.82/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Hub End Diameter
    4.5000 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    1.9375 in
  • Outside Diameter
    4.5000 in
  • Weight
    8.25 lbs

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Jaw
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    697950147239
  • Product Type
    Jaw Coupling Hubs
  • Series
    ML
  • UPC_NO
    697950147239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)