Motion
L190114

TB WOODS
L190114

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 1.2500 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #00516156
MFR #L190114
Price$222.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L190114

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 1.2500 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #00516156
MFR #L190114

Mfr description
L190 X 1-1/4 STD KW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.68/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Coupling Overall Length
    4.8800 in
  • Coupling Size Code
    L190
  • Hub End Diameter
    4 in
  • Length Through Bore
    1.9400 in
  • Outside Diameter
    4.5000 in
  • Weight
    6.90 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Material
    Cast Iron
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    4680 in
  • UPC_NO
    698672111164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)