Motion
ML225 3/4
Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 0.7500 in Bore, Reboreable, Steel Material
MI ITEM #00516218
MFR #ML225 3/4
Price$229.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 0.7500 in Bore, Reboreable, Steel Material
MI ITEM #00516218
MFR #ML225 3/4

Mfr description
ML225 3/4 JAW COUPLING
  • no lubrication
  • easy Installation
  • no metal to metal Contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.45/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Coupling Overall Length
    5.3750 in
  • Coupling Size
    225
  • Coupling Size Code
    225
  • Hub End Diameter
    5.0000 in
  • Length Through Bore
    2.1875 in
  • Outside Diameter
    5.0000 in
  • Weight
    7.60 lbs

Details

  • Bore Type
    Reboreable
  • Coupling Component
    Jaw
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    No Set Screw
  • Series
    ML
  • Torque Capacity
    6804 in
  • UPC_NO
    697950147437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)