Motion
L225 13/16 3/16X3/32KW

LOVEJOY INC
L225 13/16 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 0.8125 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #00516220
MFR #L225 13/16 3/16X3/32KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 13/16 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 0.8125 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #00516220
MFR #L225 13/16 3/16X3/32KW

Mfr description
L225-HUB-13/16-3/16X3/32KW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.8125 in
  • Coupling Size Code
    225
  • Hub End Diameter
    4.2500 in
  • Length Through Bore
    2.1800 in
  • Outside Diameter
    5.0000 in
  • Weight
    9.32 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144372551
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    685144372550

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)