Motion
L225118

TB WOODS
L225118

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 1.1250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #00516245
MFR #L225118
Price$270.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L225118

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 1.1250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #00516245
MFR #L225118

Mfr description
L225 X 1-1/8 STD KW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.39/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Coupling Overall Length
    5.38 in
  • Coupling Size Code
    L225
  • Keyway Size
    1/4 in x 1/8 in
  • Length Through Bore
    2.19 in
  • Outside Diameter
    5.00 in
  • Weight
    9.10 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672111270
  • Material
    Cast Iron
  • Max Rpm
    4600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672111270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)