Motion
L225 1 15/16 1/2X1/4KW

LOVEJOY INC
L225 1 15/16 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 1.9375 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #00516294
MFR #L225 1 15/16 1/2X1/4KW
Price$237.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 1 15/16 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 1.9375 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #00516294
MFR #L225 1 15/16 1/2X1/4KW

Mfr description
L225-HUB-1-15/16-1/2X1/4KW
  • Coupling offers standard shaft-to-shaft connection for general industrial-duty applications
  • Standard L-Type coupling hub materials are either sintered iron (L035-L190) or cast iron (L225-L276)
  • Accommodates for angular and parallel shaft misalignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.72/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Bore Length
    2.1800 in
  • Coupling Diameter
    5.0000 in | 127 mm
  • Coupling Overall Length
    5.3400 in
  • Coupling Size
    L225
  • Coupling Size Code
    L225
  • Hub End Diameter
    4-1/4 in
  • Hub Length
    2.1800 in
  • Keyway Size
    0.5000 x 0.2500 in
  • Length Through Bore
    2.1800 in
  • Outside Diameter
    5.0000 in
  • Weight
    8.12 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    6228 in
  • UPC_NO
    685144124388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)