Motion
L225 X 2-1/8 STD 1/2 X 1/4 KW HUB

LOVEJOY INC
L225 X 2-1/8 STD 1/2 X 1/4 KW HUB

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #00516304
MFR #L225 X 2-1/8 STD 1/2 X 1/4 KW HUB
Price$203.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 X 2-1/8 STD 1/2 X 1/4 KW HUB

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #00516304
MFR #L225 X 2-1/8 STD 1/2 X 1/4 KW HUB

Mfr description
L-225 X 2-1/8 STD 1/2 X 1/4 KW HUB
  • Coupling offers standard shaft-to-shaft connection for general industrial-duty applications
  • Standard L-Type coupling hub materials are either sintered iron (L035-L190) or cast iron (L225-L276)
  • Accommodates for angular and parallel shaft misalignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.27/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    2.1250 in
  • Bore Length
    2.1800 in
  • Coupling Diameter
    5.0000 in | 127 mm
  • Coupling Overall Length
    5.3400 in
  • Coupling Size
    L225
  • Coupling Size Code
    L225
  • Hub End Diameter
    4-1/4 in
  • Hub Length
    2.1800 in
  • Keyway Size
    0.5000 x 0.2500 in
  • Length Through Bore
    2.1800 in
  • Outside Diameter
    5.0000 in
  • Weight
    7.85 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    6228 in
  • Torque Rating (in-lb)
    2340 in-lbs
  • Transmissible Torque
    2340 in-lbs
  • UPC_NO
    685144124401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)