Motion
L27678NK

TB WOODS
L27678NK

Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 0.8750 in Bore, Finished w/ No Keyway, Cast Iron Material
Mi Item #00516316
MFR #L27678NK
Price$542.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L27678NK

Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 0.8750 in Bore, Finished w/ No Keyway, Cast Iron Material
Mi Item #00516316
MFR #L27678NK

Mfr description
L276 X 7/8 NO KW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.29/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Coupling Overall Length
    7.8800 in
  • Coupling Size Code
    L276
  • Hub End Diameter
    5 in
  • Length Through Bore
    3.1300 in
  • Outside Diameter
    6.1900 in
  • Weight
    15.50 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Cast Iron
  • Jaw Type
    Straight
  • Material
    Cast Iron
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    4716 in
  • UPC_NO
    698672116459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)