Motion
L035 SOX 55/65DURO

LOVEJOY INC
L035 SOX 55/65DURO

68514410118 Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw
MI ITEM #00516328
MFR #L035 SOX 55/65DURO
Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L035 SOX 55/65DURO

68514410118 Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw
MI ITEM #00516328
MFR #L035 SOX 55/65DURO

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.50/each

Specifications

Dimensions

  • Coupling Size Code
    L-035
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    0.630 in
  • Weight
    0.01 lbs

Details

  • Compatible Hub Part Number
    L-035
  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Closed Center
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514410118
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144101181
  • Max Rpm
    31000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    3.5 in
  • UPC_NO
    685144101181

Overview

Mfr description
L035-SPIDER-SOX-55/65DURO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text