Motion
SRL035
Solid Center Spider - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw, 3600 rpm
MI ITEM #00516329
MFR #SRL035
Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Center Spider - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw, 3600 rpm
MI ITEM #00516329
MFR #SRL035

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.82/each

Specifications

Dimensions

  • Coupling Size Code
    ML035
  • Element Thickness
    0.2812 in
  • Length Through Bore
    0.26 in
  • Outside Diameter
    .625 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    Reboreable
  • Compatible Hub Part Number
    SRL035
  • Coupling Component
    Spider
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    0.006 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950180588
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SRL
  • Torque Capacity
    3-1/2 in
  • UPC_NO
    697950180588

Overview

Mfr description
SRL035 BUNA-N COUPLING SPIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text