Motion
L070N
L070N Buna-N Spider
Mi Item #00516341
MFR #L070N
Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L070N Buna-N Spider
Mi Item #00516341
MFR #L070N

Mfr description
L070N BUNA N SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.33/each

Specifications

Dimensions

  • Coupling Size Code
    L070
  • Element Thickness
    .500 in
  • Max Angular Misalignment
    1.00 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    1.36 in
  • Weight
    0.02 lbs

Details

  • Compatible Hub Part Number
    L070
  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    0.069 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698672000048
  • Material
    Buna-N, Black
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -40 to +212 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    43.2 in
  • UPC_NO
    698672000048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)