Motion
SRL075
Solid Center Spider - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #00516344
MFR #SRL075
Price$13.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Center Spider - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #00516344
MFR #SRL075

Mfr description
SRL075 CPLG BUNA-N SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.45/each

Specifications

Dimensions

  • Coupling Size Code
    ML075, MS075
  • Element Thickness
    1/2 in
  • Length Through Bore
    0.435 in
  • Outside Diameter
    1.750 in
  • Weight
    0.03 lbs

Details

  • Bore Type
    Reboreable
  • Coupling Component
    Spider
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950149011
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SRL
  • Torque Capacity
    157 in
  • UPC_NO
    697950149011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)