Motion
68514411070

LOVEJOY INC
68514411070

68514411070 Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw
MI ITEM #00516349
MFR #68514411070
Price$17.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514411070

68514411070 Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw
MI ITEM #00516349
MFR #68514411070

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.56/each

Specifications

Dimensions

  • Coupling Size Code
    AL-090, L-090, AL-095, L-095
  • Element Thickness
    0.44 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    2.12 in
  • Weight
    0.04 lbs

Details

  • Compatible Hub Part Number
    AL-090, L-090, AL-095, L-095
  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Closed Center
  • Harmonization Code
    4016.99-6050
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514411070
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144110701
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L/AL
  • Torque Capacity
    194 in
  • UPC_NO
    685144110701

Overview

Mfr description
L/AL090/095-SPIDER-SOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text