Motion
L099N
L099/100N Buna-N Spider
Mi Item #00516358
MFR #L099N
Price$38.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L099/100N Buna-N Spider
Mi Item #00516358
MFR #L099N

Mfr description
L099N BUNA N SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.01/each

Specifications

Dimensions

  • Coupling Size Code
    L099
  • Element Thickness
    .750 in
  • Max Angular Misalignment
    1.00 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    2.530 in
  • Weight
    0.07 lbs

Details

  • Compatible Hub Part Number
    L099
  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    0.505 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Buna-N, Black
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 to +212 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    318 in
  • UPC_NO
    698672000079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)