Motion
68514411724

LOVEJOY INC
68514411724

68514411724 Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw
Mi Item #00516360
MFR #68514411724
Price$41.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514411724

68514411724 Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw
Mi Item #00516360
MFR #68514411724

Mfr description
L/AL110-SPIDER-SOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.15/each

Specifications

Dimensions

  • Coupling Size Code
    L110
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    3.31 in
  • Weight
    0.16 lbs

Details

  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Closed Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514411724
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144117243
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    792 in
  • UPC_NO
    685144117243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)