Motion
SRL110
Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #00516361
MFR #SRL110
Price$45.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider & Element - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #00516361
MFR #SRL110

Mfr description
SRL110 CPLG BUNA-N SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.74/each

Specifications

Dimensions

  • Coupling Size Code
    ML110, MS110
  • Element Thickness
    7/8 in
  • Length Through Bore
    0.86 in
  • Outside Diameter
    3.312 in
  • Weight
    0.14 lbs

Details

  • Coupling Component
    Spider
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SRL
  • Torque Capacity
    1014 in
  • UPC_NO
    697950149042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)