Motion
SRL150
Solid Center Spider - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw, 3600 rpm
MI ITEM #00516366
MFR #SRL150
Price$78.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Center Spider - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw, 3600 rpm
MI ITEM #00516366
MFR #SRL150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$78.90/each

Specifications

Dimensions

  • Coupling Size Code
    ML150, MS150
  • Element Thickness
    1 in
  • Length Through Bore
    1 in
  • Outside Diameter
    3.750 in
  • Weight
    1.10 lbs

Details

  • Coupling Component
    Spider
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SRL
  • Torque Capacity
    1630 in
  • UPC_NO
    697950149059

Overview

Mfr description
SRL150 CPLG BUNA-N SPIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text