Motion
SRL225
Solid Center Spider - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #00516377
MFR #SRL225
Price$134.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Center Spider - Nitrile (Buna-N), Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #00516377
MFR #SRL225

Mfr description
SRL225 CPLG BUNA-N SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.72/each

Specifications

Dimensions

  • Coupling Size Code
    ML225, MS225
  • Element Thickness
    1 in
  • Length Through Bore
    1.015 in
  • Outside Diameter
    5.000 in
  • Weight
    0.41 lbs

Details

  • Coupling Component
    Spider
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SRL
  • Torque Capacity
    2920 in
  • UPC_NO
    697950149073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)