Motion
L225N
L225N Buna-N Spider
MI ITEM #00516379
MFR #L225N
Price$116.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L225N Buna-N Spider
MI ITEM #00516379
MFR #L225N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.04/each

Specifications

Dimensions

  • Coupling Size Code
    L225
  • Element Thickness
    1.0000 in
  • Max Angular Misalignment
    1.00 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    5.000 in
  • Weight
    0.40 lbs

Details

  • Compatible Hub Part Number
    L225
  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    3.713 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Buna-N, Black
  • Max Rpm
    4600 rpm
  • Operating Temperature Range
    -40 to +212 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    2340 in
  • UPC_NO
    698672000116

Overview

Mfr description
L225N BUNA N SPIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text