Motion
L050 HYTREL

LOVEJOY INC
L050 HYTREL

68514425307 Jaw Coupling Spider & Element - Hytrel, Spider - Closed Center, Straight Jaw
Mi Item #00516386
MFR #L050 HYTREL
Price$22.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L050 HYTREL

68514425307 Jaw Coupling Spider & Element - Hytrel, Spider - Closed Center, Straight Jaw
Mi Item #00516386
MFR #L050 HYTREL

Mfr description
L050-SPIDER-HYTREL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.50/each

Specifications

Dimensions

  • Coupling Size Code
    L050
  • Outside Diameter
    1.08 in
  • Weight
    0.01 lbs

Details

  • Element Material
    Hytrel
  • Element Type
    Spider - Closed Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514425307
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144253071
  • Max Rpm
    18000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    50 in
  • UPC_NO
    685144253071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)