Motion
SHL050
Solid Center Spider - Hytrel, Spider - Closed Center, Straight Jaw, 3600 rpm
MI ITEM #00516387
MFR #SHL050
Price$21.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Center Spider - Hytrel, Spider - Closed Center, Straight Jaw, 3600 rpm
MI ITEM #00516387
MFR #SHL050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.27/each

Specifications

Dimensions

  • Coupling Size Code
    ML050, MS050
  • Element Thickness
    15/32 in
  • Length Through Bore
    0.48 in
  • Outside Diameter
    1.062 in
  • Weight
    0.02 lbs

Details

  • Coupling Component
    Spider
  • Element Material
    Hytrel
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SHL
  • Torque Capacity
    112 in
  • UPC_NO
    697950064116

Overview

Mfr description
SHL050 HYTREL COUPLING SPIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text