Motion
L/AL075 OCT HYTREL 3/4

LOVEJOY INC
L/AL075 OCT HYTREL 3/4

Jaw Coupling Spider & Element - Thermoplastic Elastomer (Hytrel), Spider - Open Center, Straight Jaw, 3600 rpm
Mi Item #00516398
MFR #L/AL075 OCT HYTREL 3/4
Price$38.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL075 OCT HYTREL 3/4

Jaw Coupling Spider & Element - Thermoplastic Elastomer (Hytrel), Spider - Open Center, Straight Jaw, 3600 rpm
Mi Item #00516398
MFR #L/AL075 OCT HYTREL 3/4

Mfr description
L075/AL-075 HYTREL SPIDER (OCT)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.59/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Bore Diameter
    0.7500 in
  • Bore Length
    0.8200 in
  • Coupling Diameter
    1.7500 in | 44.45 mm
  • Coupling Overall Length
    2.1300 in, 54.10 mm
  • Coupling Size
    L075
  • Coupling Size Code
    L075
  • Outside Diameter
    1.750 in
  • Weight
    0.03 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Open Center
  • Element Durometer
    55
  • Element Material
    Thermoplastic Elastomer (Hytrel)
  • Element Type
    Spider - Open Center
  • Horsepower @ 100 RPM
    0.36 hp
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514425309
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144253095
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -60 to 250 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    227 in
  • Torque Rating (in-lb)
    227 in-lbs
  • Transmissible Torque
    227 in-lbs
  • UPC_NO
    685144253095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)