Motion
SW090/095 W/RING

LOVEJOY INC
SW090/095 W/RING

68514424669 Jaw Coupling Spider & Element - Nitrile (Buna-N), Snap Wrap Spider - With Ring, Straight Jaw
Mi Item #00516402
MFR #SW090/095 W/RING
Price$64.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SW090/095 W/RING

68514424669 Jaw Coupling Spider & Element - Nitrile (Buna-N), Snap Wrap Spider - With Ring, Straight Jaw
Mi Item #00516402
MFR #SW090/095 W/RING

Mfr description
SW090/095-SPIDER W/RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.81/each

Specifications

Dimensions

  • Coupling Size Code
    SW090
  • Element Thickness
    .440 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    2.560 in
  • Weight
    0.04 lbs

Details

  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Snap Wrap Spider - With Ring
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514424669
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144246691
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SW
  • Torque Capacity
    144 in
  • UPC_NO
    685144246691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)