Motion
SHL190
Solid Center Spider - Hytrel, Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #00516405
MFR #SHL190
Price$252.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Center Spider - Hytrel, Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #00516405
MFR #SHL190

Mfr description
SHL190 HYTREL COUPLING SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.74/each

Specifications

Dimensions

  • Coupling Size Code
    ML190, MS190
  • Element Thickness
    1 in
  • Length Through Bore
    1 in
  • Outside Diameter
    4.500 in
  • Weight
    0.27 lbs

Details

  • Coupling Component
    Spider
  • Element Material
    Hytrel
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SHL
  • Torque Capacity
    7350 in
  • UPC_NO
    697950064185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)