Motion
L225 HYTREL

LOVEJOY INC
L225 HYTREL

68514412401 Jaw Coupling Spider & Element - Hytrel, Spider - Closed Center, Straight Jaw
Mi Item #00516410
MFR #L225 HYTREL
Price$231.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 HYTREL

68514412401 Jaw Coupling Spider & Element - Hytrel, Spider - Closed Center, Straight Jaw
Mi Item #00516410
MFR #L225 HYTREL

Mfr description
L225-SPIDER-HYTREL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$231.30/each

Specifications

Dimensions

  • Coupling Size Code
    L225
  • Outside Diameter
    5 in
  • Weight
    0.38 lbs

Details

  • Element Material
    Hytrel
  • Element Type
    Spider - Closed Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514412401
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144124012
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    6228 in
  • UPC_NO
    685144124012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)