Motion
L225H
L225H Hytrel Spider with Hole
MI ITEM #00516413
MFR #L225H
Price$304.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L225H Hytrel Spider with Hole
MI ITEM #00516413
MFR #L225H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$304.76/each

Specifications

Dimensions

  • Coupling Size Code
    L225
  • Element Thickness
    1.00 in
  • Outside Diameter
    4.9700 in
  • Weight
    0.40 lbs

Details

  • Element Durometer
    55D
  • Element Material
    Hytrel
  • Element Type
    Spider-Closed Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672000208
  • Material
    Hytrel
  • Max Rpm
    4600 rpm
  • Operating Temperature Range
    -60 °F to 250 °F °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • UPC_NO
    698672000208

Overview

Mfr description
L225H HYTREL SPIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text