Motion
SW099/100  SPIDER W/ RING

LOVEJOY INC
SW099/100 SPIDER W/ RING

Jaw Coupling Snap Wrap - Nitrile (Buna-N), Snap Wrap Spider - With Ring, Straight Jaw, 7000 rpm
Mi Item #00516414
MFR #SW099/100 SPIDER W/ RING
Price$77.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SW099/100 SPIDER W/ RING

Jaw Coupling Snap Wrap - Nitrile (Buna-N), Snap Wrap Spider - With Ring, Straight Jaw, 7000 rpm
Mi Item #00516414
MFR #SW099/100 SPIDER W/ RING

Mfr description
SW099/100-SPIDER W/RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.84/each

Specifications

Dimensions

  • Coupling Size Code
    SW099
  • Element Thickness
    .610 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    3.1900 in
  • Weight
    0.09 lbs

Details

  • Compatible Hub Part Number
    L099,L100
  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Snap Wrap Spider-With Ring
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    68514424670
  • Manufacturer Upc Number
    685144246707
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SW
  • Torque Capacity
    318 in
  • UPC_NO
    685144246707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)