Motion
LT225 URE

LOVEJOY INC
LT225 URE

68514412413 Jaw Coupling Spider & Element - Urethane, Snap Wrap Spider - Solid, Straight Jaw
MI ITEM #00516421
MFR #LT225 URE
Price$178.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LT225 URE

68514412413 Jaw Coupling Spider & Element - Urethane, Snap Wrap Spider - Solid, Straight Jaw
MI ITEM #00516421
MFR #LT225 URE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$178.92/each

Specifications

Dimensions

  • Coupling Size Code
    L225
  • Element Thickness
    .880 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    5.440 in
  • Weight
    0.38 lbs

Details

  • Color
    Blue
  • Element Durometer
    90-95 Shore A
  • Element Material
    Urethane
  • Element Type
    Snap Wrap Spider - Solid
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514412413
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144124135
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SW
  • Torque Capacity
    3510 in
  • UPC_NO
    685144124135

Overview

Mfr description
LT225-SPIDER-URE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought