Motion
L225 RING URE

LOVEJOY INC
L225 RING URE

Jaw Coupling Spider - Urethane, Solid, Straight Jaw, 4200 RPM, Blue Color
MI ITEM #00516422
MFR #L225 RING URE
Price$185.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 RING URE

Jaw Coupling Spider - Urethane, Solid, Straight Jaw, 4200 RPM, Blue Color
MI ITEM #00516422
MFR #L225 RING URE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$185.34/each

Specifications

Dimensions

  • Coupling Size Code
    L225
  • Element Thickness
    .880 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    5.4400 in
  • Weight
    0.30 lbs

Details

  • Color
    Blue
  • Compatible Hub Part Number
    L225
  • Element Durometer
    90-95 Shore A
  • Element Material
    Urethane
  • Element Type
    Solid
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514426093
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144260932
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SW
  • Torque Capacity
    3510 in-lbs
  • UPC_NO
    685144260932

Overview

Mfr description
L225-SPIDER RING-URE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought