Motion
L050 OCT BRONZE 1/2

LOVEJOY INC
L050 OCT BRONZE 1/2

68514410198 Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw
Mi Item #00516424
MFR #L050 OCT BRONZE 1/2
Price$35.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L050 OCT BRONZE 1/2

68514410198 Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw
Mi Item #00516424
MFR #L050 OCT BRONZE 1/2

Mfr description
L050-SPIDER OCT-BRONZE-5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.28/each

Specifications

Dimensions

  • Coupling Size Code
    L050
  • Outside Diameter
    1.0625 in
  • Weight
    0.05 lbs

Details

  • Element Material
    Bronze
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514410198
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144101983
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    50 in
  • UPC_NO
    685144101983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)