Specifications
Dimensions
- Coupling Size CodeL050
- Weight0.05 lbs
Details
- Element MaterialBronze
- Manufacturer Upc Number698672000291
- Product TypeJaw Coupling Spiders & Elements
- SeriesL
- UPC_NO698672000291
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)