Motion
L/AL075 OCT BRONZE 3/4

LOVEJOY INC
L/AL075 OCT BRONZE 3/4

Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw, 250 rpm
Mi Item #00516431
MFR #L/AL075 OCT BRONZE 3/4
Price$58.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL075 OCT BRONZE 3/4

Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw, 250 rpm
Mi Item #00516431
MFR #L/AL075 OCT BRONZE 3/4

Mfr description
L-075 BRONZE SPIDER (OCT)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.64/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Bore Diameter
    0.7500 in
  • Bore Length
    0.8200 in
  • Coupling Diameter
    1.7500 in | 44.45 mm
  • Coupling Overall Length
    2.1300 in, 54.10 mm
  • Coupling Size
    L075
  • Coupling Size Code
    L075
  • Keyway Size
    0.1875 x 0.0938 in
  • Length Through Bore
    0.8200 in
  • Outside Diameter
    1.7500 in
  • Weight
    0.03 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished Bore
  • Element Material
    Bronze
  • Element Type
    Spider - Open Center
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514410624
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144106247
  • Max Rpm
    250 rpm
  • Operating Temperature Range
    -40 to 450 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    227 in
  • Torque Rating (in-lb)
    227 in-lbs
  • Transmissible Torque
    227 in-lbs
  • UPC_NO
    685144106247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)