Motion
L/AL090/095 OCT HYTREL 7/8

LOVEJOY INC
L/AL090/095 OCT HYTREL 7/8

68514425310 Jaw Coupling Spider & Element - Thermoplastic Elastomer (Hytrel), Straight Jaw
MI ITEM #00516440
MFR #L/AL090/095 OCT HYTREL 7/8
Price$59.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL090/095 OCT HYTREL 7/8

68514425310 Jaw Coupling Spider & Element - Thermoplastic Elastomer (Hytrel), Straight Jaw
MI ITEM #00516440
MFR #L/AL090/095 OCT HYTREL 7/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.92/each

Specifications

Dimensions

  • Coupling Size Code
    L090, L095
  • Outside Diameter
    2.11 in
  • Weight
    0.04 lbs

Details

  • Element Material
    Thermoplastic Elastomer (Hytrel)
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514425310
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144253101
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    401 in
  • UPC_NO
    685144253101

Overview

Mfr description
L-090/095 HYTREL SPIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text