Motion
SHL090/095
Solid Center Spider - Hytrel, Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #00516441
MFR #SHL090/095
Price$63.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Center Spider - Hytrel, Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #00516441
MFR #SHL090/095

Mfr description
SHL090/095 HYTREL COUPLING SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.84/each

Specifications

Dimensions

  • Coupling Size Code
    ML090, ML095, MS090, MS095
  • Element Thickness
    1/2 in
  • Length Through Bore
    0.525 in
  • Outside Diameter
    2.125 in
  • Weight
    0.04 lbs

Details

  • Coupling Component
    Spider
  • Element Material
    Hytrel
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SHL
  • Torque Capacity
    723 in
  • UPC_NO
    697950064147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)