Motion
L090H
L090/095H Hytrel Spider
Mi Item #00516443
MFR #L090H
Price$64.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L090/095H Hytrel Spider
Mi Item #00516443
MFR #L090H

Mfr description
L090H HYTREL SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.89/each

Specifications

Dimensions

  • Coupling Size Code
    L090
  • Element Thickness
    .500 in
  • Max Angular Misalignment
    .50 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    2.110 in
  • Weight
    0.04 lbs

Details

  • Compatible Hub Part Number
    L090
  • Element Durometer
    55 Shore D
  • Element Material
    Hytrel
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    0.636 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Hytrel, White
  • Max Rpm
    9000 rpm
  • Operating Temperature Range
    -60 to +250 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    401 in
  • UPC_NO
    698672000154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)