Overview
Mfr description
L110B BRONZE SPIDER
Specifications
- Coupling Size CodeL110
- Element MaterialBronze
- Element TypeSpider-Closed Center
- Jaw TypeStraight
- Torque Capacity2268 in
- Max Rpm5000 rpm
- Horsepower @ 100 RPM3.599 hp
- Element Thickness.850 in
- Operating Temperature Range-40 to +450 °F
- Outside Diameter3.3300 in
- Max Parallel Misalignment0.01 in
- Max Angular Misalignment.50 °
- Compatible Hub Part NumberL110
- SeriesL
- Weight0.68 lbs
- Manufacturer Product Page
- Manufacturer Catalog
- UPC_NO698672000338
- Product TypeJaw Coupling Spiders & Elements
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data