Motion
SHL110
Solid Center Spider - Hytrel, Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #00516454
MFR #SHL110
Price$168.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Center Spider - Hytrel, Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #00516454
MFR #SHL110

Mfr description
SHL110 HYTREL COUPLING SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.10/each

Specifications

Dimensions

  • Coupling Size Code
    ML110, MS110
  • Element Thickness
    7/8 in
  • Length Through Bore
    0.89 in
  • Outside Diameter
    3.312 in
  • Weight
    0.14 lbs

Details

  • Coupling Component
    Spider
  • Element Material
    Hytrel
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SHL
  • Torque Capacity
    3042 in
  • UPC_NO
    697950064161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)