Motion
L190 OCT BRONZE 1 3/8

LOVEJOY INC
L190 OCT BRONZE 1 3/8

68514412277 Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw
Mi Item #00516466
MFR #L190 OCT BRONZE 1 3/8
Price$518.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L190 OCT BRONZE 1 3/8

68514412277 Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw
Mi Item #00516466
MFR #L190 OCT BRONZE 1 3/8

Mfr description
L-190 BRONZE SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$518.36/each

Specifications

Dimensions

  • Coupling Size Code
    L190
  • Outside Diameter
    4.5000 in
  • Weight
    1.90 lbs

Details

  • Element Material
    Bronze
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514412277
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144122773
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    4680 in
  • UPC_NO
    685144122773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)