Motion
L225 OCT BRONZE 1.169

LOVEJOY INC
L225 OCT BRONZE 1.169

68514434517 Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw
MI ITEM #00516470
MFR #L225 OCT BRONZE 1.169
Price$680.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 OCT BRONZE 1.169

68514434517 Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw
MI ITEM #00516470
MFR #L225 OCT BRONZE 1.169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$680.74/each

Specifications

Dimensions

  • Coupling Size Code
    L225
  • Outside Diameter
    4.9800 in
  • Weight
    2.61 lbs

Details

  • Element Material
    Bronze
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514434517
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144345172
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    6228 in
  • UPC_NO
    685144345172

Overview

Mfr description
L-225 BRONZE SPIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text