Motion
L050U
L050U Urethane Spider with Hole
Mi Item #00516472
MFR #L050U
Price$25.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L050U Urethane Spider with Hole
Mi Item #00516472
MFR #L050U

Mfr description
L050U URETHANE SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.60/each

Specifications

Dimensions

  • Coupling Size Code
    L050
  • Element Thickness
    0.47 in
  • Outside Diameter
    1.065 in
  • Weight
    0.01 lbs

Details

  • Element Durometer
    90A
  • Element Material
    Urethane
  • Element Type
    Spider - Open Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672000215
  • Material
    Urethane, Blue
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    -30 °F to 160 °F °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • UPC_NO
    698672000215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)