Motion
L/AL075 OCT URE 3/4

LOVEJOY INC
L/AL075 OCT URE 3/4

Jaw Coupling Spider & Element - Urethane, Open Center, Straight Jaw, 3600 rpm, Blue Color
Mi Item #00516478
MFR #L/AL075 OCT URE 3/4
Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL075 OCT URE 3/4

Jaw Coupling Spider & Element - Urethane, Open Center, Straight Jaw, 3600 rpm, Blue Color
Mi Item #00516478
MFR #L/AL075 OCT URE 3/4

Mfr description
L/AL075-SPIDER OCT-URE-3/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.44/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.7500 in
  • Coupling Diameter
    1.7500 in | 44.45 mm
  • Coupling Size
    L075
  • Coupling Size Code
    L075
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    1.7500 in
  • Weight
    0.03 lbs

Details

  • Bore Type
    Finished Bore
  • Color
    Blue
  • Compatible Hub Part Number
    L075
  • Element Durometer
    55 Shore D
  • Element Material
    Urethane
  • Element Type
    Open Center
  • Horsepower @ 100 RPM
    0.21 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    68514410626
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144106261
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -30 to 160 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    135 in-lbs
  • Torque Rating (in-lb)
    135 in-lbs
  • Transmissible Torque
    135 in-lbs
  • UPC_NO
    685144106261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)