Motion
L099U
L099/100U Urethane Spider with Hole
Mi Item #00516489
MFR #L099U
Price$90.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L099/100U Urethane Spider with Hole
Mi Item #00516489
MFR #L099U

Mfr description
L099U URETHANE SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.65/each

Specifications

Dimensions

  • Coupling Size Code
    L099
  • Element Thickness
    .750 in
  • Max Angular Misalignment
    1.00 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    2.530 in
  • Weight
    0.06 lbs

Details

  • Compatible Hub Part Number
    L099
  • Element Durometer
    90 Shore A
  • Element Material
    Urethane
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    0.76 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Urethane, Blue
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -30 to +160 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    477 in
  • UPC_NO
    698672000246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)