Motion
L099/100H

BROWNING
L099/100H

Jaw Coupling Spider - Hytrel, Spider - Open Center, Curved Jaw
Mi Item #00516490
MFR #L099/100H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
L099/100H

Jaw Coupling Spider - Hytrel, Spider - Open Center, Curved Jaw
Mi Item #00516490
MFR #L099/100H

Mfr description
L099/100H HYTREL INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    L099, L100
  • Weight
    0.06 lbs

Details

  • Compatible Hub Part Number
    L099,L100
  • Element Material
    Hytrel
  • Element Type
    Spider-Open Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    3472644
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • UPC_NO
    662289095353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)