Motion
L110U
L110U Urethane Spider with Hole
Mi Item #00516498
MFR #L110U
Price$156.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L110U Urethane Spider with Hole
Mi Item #00516498
MFR #L110U

Mfr description
L110U URETHANE SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.88/each

Specifications

Dimensions

  • Coupling Size Code
    L110
  • Element Thickness
    0.85 in
  • Outside Diameter
    3.3 in
  • Weight
    0.14 lbs

Details

  • Element Durometer
    90A
  • Element Material
    Urethane
  • Element Type
    Spider - Open Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672000253
  • Material
    Urethane, Blue
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -30 °F to 160 °F °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • UPC_NO
    698672000253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)