Motion
L190U
L190U Urethane Spider with Hole
MI ITEM #00516508
MFR #L190U
Price$198.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L190U Urethane Spider with Hole
MI ITEM #00516508
MFR #L190U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$198.83/each

Specifications

Dimensions

  • Coupling Size Code
    L190
  • Element Thickness
    1.000 in
  • Max Angular Misalignment
    1.00 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    4.500 in
  • Weight
    0.30 lbs

Details

  • Compatible Hub Part Number
    L190
  • Element Durometer
    90 Shore A
  • Element Material
    Urethane
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    4.11 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Urethane, Blue
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -30 to +160 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    2589 in
  • UPC_NO
    698672000277

Overview

Mfr description
L190U URETHANE SPIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text