Motion
L276 SOX SPIDER

LOVEJOY INC
L276 SOX SPIDER

Jaw Coupling Spider - Nitrile (Buna-N), Spider - Open Center, Straight Jaw, 1800 rpm
Mi Item #00516509
MFR #L276 SOX SPIDER
Price$122.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L276 SOX SPIDER

Jaw Coupling Spider - Nitrile (Buna-N), Spider - Open Center, Straight Jaw, 1800 rpm
Mi Item #00516509
MFR #L276 SOX SPIDER

Mfr description
L276-SPIDER OCT-SOX-1-3/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.97/each

Specifications

Dimensions

  • Coupling Size Code
    L276
  • Element Thickness
    1.45 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    6.1900 in
  • Weight
    0.75 lbs

Details

  • Compatible Hub Part Number
    L276
  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider-Open Center
  • Horsepower @ 100 RPM
    7.5 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    68514412612
  • Manufacturer Upc Number
    685144126122
  • Max Rpm
    1800 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    4716 in
  • UPC_NO
    685144126122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)